Shop All Lab Hot Plates
Globe Scientific
Hotplate, Digital, 380C Maximum Temperature, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz
Mfr # GHS-380H
Zoro # G703752630
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # GHS-380H
- Zoro # G703752630
- UPC # 840095670647
- Country of Origin China
- Category Lab Hot Plates
Description
The GHS-380 group of Hotplates, Magnetic Stirrers and Magnetic Stirrer Hotplates are reliable and easy to use. The low profile and small footprint save valuable workspace. Clean up is easy with a robust chemical resistant ceramic-coated 5.5-inch square surface to ensure years of service.
Selecting the heat and stirring speed is extremely intuitive with a digital LCD display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating and stirring.
The Magnetic Stirrer and Hotplate Magnetic Stirrer Models are designed to provide a strong magnetic coupling for powerful mixing that is enabled by the maintenance free brushless DC motor. The stirrers can mix up to 5 liters of water, which allows for excellent homogeneity of solutions.
The Hotplate and Hotplate Magnetic Stirrer models are designed with a powerful 500-watt heater that provides temperatures up to 380°C. For ultimate accurate temperature control within 0.5°C, an optional PT1000 sensor and retort stand are available to measure directly in the vessel. Overtemperature protection is added should temperatures reach 420°C.
Simple, intuitive operation
Maintenance-free brushless DC motor
Small footprint saves valuable bench space
Powerful 500W heater
Easy-to-clean ceramic coated aluminum surface
Easy-to-read high resolution LCD display for simple, clear control
Powerful magnetic coupling for stirring up to 5L of water
Optional external temperature sensor control
Selecting the heat and stirring speed is extremely intuitive with a digital LCD display and control knobs, inputting to a microprocessor-controlled circuit for accurate, stable control of heating and stirring.
The Magnetic Stirrer and Hotplate Magnetic Stirrer Models are designed to provide a strong magnetic coupling for powerful mixing that is enabled by the maintenance free brushless DC motor. The stirrers can mix up to 5 liters of water, which allows for excellent homogeneity of solutions.
The Hotplate and Hotplate Magnetic Stirrer models are designed with a powerful 500-watt heater that provides temperatures up to 380°C. For ultimate accurate temperature control within 0.5°C, an optional PT1000 sensor and retort stand are available to measure directly in the vessel. Overtemperature protection is added should temperatures reach 420°C.
Simple, intuitive operation
Maintenance-free brushless DC motor
Small footprint saves valuable bench space
Powerful 500W heater
Easy-to-clean ceramic coated aluminum surface
Easy-to-read high resolution LCD display for simple, clear control
Powerful magnetic coupling for stirring up to 5L of water
Optional external temperature sensor control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- DETECTAMET Detectable Scooping Jug, Green, 2L (535-S018-T101-P04)
- GLOBE SCIENTIFIC Hotplate, Digital, 550C Maximum Temperature, 7 x 7 inch glass ceramic top plate, 100-120v, 50-60Hz (GHS-550H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- STUART Hot Plate, Digital, Aluminum, Square, 120V (04806-26)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- Globe Scientific Lab Hot Plates