Shop All Lab Freezer Boxes & Racks
Globe Scientific
Float Rack For 1.5mL Tubes, Round, PK4
Mfr # 456398
Zoro # G7085762
product price: $14.35
/pk 4, $3.59/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 456398
- Zoro # G7085762
- UPC # 00045639000083
- Country of Origin India
- Category Lab Freezer Boxes & Racks
Details
Item | Float Rack For 1.5mL Tubes,Round,PK4 |
Description
Float Rack For 1.5mL Tubes,Round,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- GLOBE SCIENTIFIC Tube Stand, 20mm, 20-Place, Blue (456120B)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- GLOBE SCIENTIFIC Transport tube, 5mL, PP, self-standing, no cap PK (6101-TUBE)
- GLOBE SCIENTIFIC Tube Stand, 16mm, 31-Place, Red (456116R)
- GLOBE SCIENTIFIC Rack, 40-Place, Pp, White (456703)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- Globe Scientific Lab Freezer Boxes & Racks