Shop All Flasks
Globe Scientific
Flask, Volumetric , Globe Glass, 2mL, Class A, To Contain (TC), ASTM E237, 6/Box
Mfr # 8200002
Zoro # G003752736
original price:
$167.50
14% off
new price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
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
- Brand Globe Scientific
- MFR # 8200002
- Zoro # G003752736
- UPC # 840095677011
- Country of Origin India
- Category Flasks
Description
Globe Glass volumetric flasks are calibrated to meet ASTM tolerance specifications for precise measurement in solution preparation and dilution. A diamond etched graduation line indicates the calibrated capacity of each measuring flask. Wide mouth options are available for easier filling and mixing. Globe Glass volumetric flasks are offered in sizes from 1mL to 2000mL and with Class A calibration tolerances. Class A volumetric flasks include a batch calibration certificate.
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
Meet ASTM E288 Specification – Sizes 5mL to 2000mL
Meet ASTM E237 Specification– Sizes 1mL and 2mL
Calibrated TC – “To Contain”
Class A calibration tolerance for highest accuracy and the most critical laboratory work
Supplied with glass pennyhead stoppers
Diamond etched graduation marks
High resistance to chemicals
Durable white enamel printing
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
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 200mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230200)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Wide Mouth, Dual Graduations, ASTM E1404, 12/Box (8410250)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class B, To Contain (TC), ASTME288, 1/Box (8251000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 250mL, Class B, To Contain (TC), ASTME288, 6/Box (8250250)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 1000mL, Screw Cap, Dual Graduations, ASTM E1404, 4/Box (8421000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 10mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200010)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- Globe Scientific Labware