Shop All Bottles & Jars
Globe Scientific
Flange Cap, Yellow, Polyethylene, PK1000
Mfr # 116152Y
Zoro # G5692499
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Yellow
- Labware Closure Color Yellow
- Labware Closure Material Polyethylene
- Liner None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 116152Y
- Zoro # G5692499
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 16 mm |
Details
Item | Cap |
Autoclavable | No |
Color | Yellow |
Labware Closure Color | Yellow |
Labware Closure Material | Polyethylene |
Liner | None |
Labware Closure Type | Stopper |
Material of Construction | Polyethylene |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Closure Type | Plug |
Closure Color | Yellow |
Product Type | Flange Plug Cap |
Closure Liner Material | Unlined |
Septa Included | No |
Vented | No |
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- UNITED SCIENTIFIC Beaker Brush, Natural Bristles, 6" Brush (BBR013)
- GLOBE SCIENTIFIC Container, 30mL, Ps, PK500 (109217)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- GLOBE SCIENTIFIC Culture Tube Cap, 18mm Tubes, Green, PK1000 (118154G)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- Globe Scientific Bottles & Jars