Shop All Bottles & Jars
Globe Scientific
Flange Cap, White, Polyethylene, PK1000
Mfr # 118127W
Zoro # G5692307
original price:
$18.69
5% off
new price: $17.75
/pk 1000, $0.02/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Liner None
- Material of Construction Polyethylene
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118127W
- Zoro # G5692307
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Liner | None |
Material of Construction | Polyethylene |
Labware Closure Color | White Clear |
Labware Closure Type | Stopper |
Labware Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Septa Included | No |
Product Type | Flange Plug Cap |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | White |
Closure Type | Plug |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- PREMIERE Tissue Floating Bath, Round, 2.3 Liter (XH-1001)
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm, Clear, PK1000 (118152C)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 1000mL (7001000)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- Globe Scientific Labware