Shop All Bottles & Jars
Globe Scientific
Flange Cap, Red, Polyethylene, PK1000
Mfr # 118127R
Zoro # G5692316
product price: $18.15
/pk 1000, $0.02/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Autoclavable No
- Labware Closure Color Red
- Labware Closure Material Polyethylene
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118127R
- Zoro # G5692316
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | Red |
Autoclavable | No |
Labware Closure Color | Red |
Labware Closure Material | Polyethylene |
Material of Construction | Polyethylene |
Labware Closure Type | Stopper |
Liner | None |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Type | Plug |
Vented | No |
Product Type | Flange Plug Cap |
Septa Included | No |
Closure Liner Material | Unlined |
Closure Color | Red |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 100mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100100)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- PIPELINE PACKAGING White Coat, Tin Unlined F-Style, 1 qt. (02-21-032-00126)
- Globe Scientific Labware