Shop All Bottles & Jars
Globe Scientific
Flange Cap, Lavender, Polyethylene, PK1000
Mfr # 118127L
Zoro # G5692331
original price:
$19.69
5% off
new price: $18.69
/pk 1000, $0.02/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Autoclavable No
- Labware Closure Material Polyethylene
- Material of Construction Polyethylene
- Liner None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118127L
- Zoro # G5692331
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | Lavender |
Autoclavable | No |
Labware Closure Material | Polyethylene |
Material of Construction | Polyethylene |
Liner | None |
Labware Closure Color | Purple |
Labware Closure Type | Stopper |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Color | Purple |
Septa Included | No |
Closure Liner Material | Unlined |
Vented | No |
Closure Type | Plug |
Product Type | Flange Plug Cap |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Purple, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- DYNA-GLO Replacement Thermocouple Assy (CSA) For Radiant Heater (TT15C-11)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6528)
- GLOBE SCIENTIFIC Centrifuge Bottle, 500mL, Attached, PK4 (6332)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm, Clear, PK1000 (118152C)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- Globe Scientific Labware