Shop All Bottles & Jars
Globe Scientific
Flange Cap, Green, Polyethylene, PK1000
Mfr # 118127G
Zoro # G5692359
product price: $21.75
/pk 1000, $0.02/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Autoclavable No
- Liner None
- Labware Closure Material Polyethylene
- Labware Closure Type Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118127G
- Zoro # G5692359
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Color | Green |
Autoclavable | No |
Liner | None |
Labware Closure Material | Polyethylene |
Labware Closure Type | Stopper |
Material of Construction | Polyethylene |
Labware Closure Color | Green |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Liner Material | Unlined |
Septa Included | No |
Product Type | Flange Plug Cap |
Closure Color | Green |
Closure Type | Plug |
Vented | No |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- PHYDRION Plastic pH Strips (9800)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- GLOBE SCIENTIFIC Bottle, 133 mm H, Amber, 61 mm Dia, PK12 (7060250AM)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm Tubes, Red, PK1000 (118152R)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 250mL (7010250AM)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- Globe Scientific Labware