Shop All Bottles & Jars
Globe Scientific
Flange Cap, Clear, Polyethylene, PK1000
Mfr # 118127C
Zoro # G5692368
original price:
$20.19
14% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color clear
- Labware Closure Material Polyethylene
- Labware Closure Type Stopper
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 118127C
- Zoro # G5692368
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Autoclavable | No |
Color | clear |
Labware Closure Material | Polyethylene |
Labware Closure Type | Stopper |
Material of Construction | Polyethylene |
Labware Closure Color | White Clear |
Liner | None |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Septa Included | No |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | Clear |
Closure Type | Plug |
Product Type | Flange Plug Cap |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR240)
- RPI Toluene, Reagent Grade, 4 L (400015)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- GLOBE SCIENTIFIC Bottle, 415 mm H, Amber, 195 mm Dia (7058000AM)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- Globe Scientific Labware