Shop All Bottles & Jars
Globe Scientific
Flange Cap, Blue, Polyethylene, PK1000
Mfr # 118240B
Zoro # G5692289
original price:
$20.12
14% off
new price: $17.15
/pk 1000, $0.02/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Blue
- Liner None
- Labware Closure Type Stopper
- Labware Closure Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118240B
- Zoro # G5692289
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 13 mm |
Details
Item | Cap |
Autoclavable | No |
Color | Blue |
Liner | None |
Labware Closure Type | Stopper |
Labware Closure Material | Polyethylene |
Material of Construction | Polyethylene |
Labware Closure Color | Blue |
Special Features | Leak-Resistant |
Closure Material | Polyethylene |
Product Type | Flange Plug Cap |
Vented | No |
Closure Liner Material | Unlined |
Closure Color | Blue |
Septa Included | No |
Closure Type | Plug |
Description
Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tychem 2000 Hooded Coveralls, 2XL, PK12 (QC127SYL2X0012NF)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand, 80-LED Ring Light, 5MP Camera (SM-3TX-80MB-5M-B)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- GLOBE SCIENTIFIC Cap, Black, Polyethylene, PK1000 (118115K)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, HDPE, 250mL (7060250)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- Globe Scientific Bottles & Jars