Shop All Bottles & Jars
Globe Scientific
Flange Cap, Blue, Polyethylene, PK1000
Mfr # 118127B
Zoro # G5692377
original price:
$21.42
10% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Blue
- Labware Closure Type Stopper
- Liner None
- Material of Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 118127B
- Zoro # G5692377
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 12 mm |
Details
Item | Cap |
Autoclavable | No |
Color | Blue |
Labware Closure Type | Stopper |
Liner | None |
Material of Construction | Polyethylene |
Labware Closure Material | Polyethylene |
Labware Closure Color | Blue |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Septa Included | No |
Product Type | Flange Plug Cap |
Vented | No |
Closure Color | Blue |
Closure Liner Material | Unlined |
Closure Type | Plug |
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- THERMO SCIENTIFIC NALGENE Nalgene 10 Ml Automatic Self-Zeroing Acr (3640-0010)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- GLOBE SCIENTIFIC Bottle, 62 mm H, Natural, 36 mm Dia, PK12 (7070030)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- GLOBE SCIENTIFIC Bottle, 216 mm H, Natural, 92 mm Dia, PK6 (7061000)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- Globe Scientific Labware