Shop All Bottles & Jars
Globe Scientific
Flange Cap, Blue, Polyethylene, PK1000
Mfr # 116152B
Zoro # G5692578
product price: $26.69
/pk 1000, $0.03/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Autoclavable No
- Material of Construction Polyethylene
- Labware Closure Type Stopper
- Labware Closure Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 116152B
- Zoro # G5692578
- Country of Origin China
- Category Bottles & Jars
Dimensions
Diameter | 16 mm |
Details
Item | Cap |
Color | Blue |
Autoclavable | No |
Material of Construction | Polyethylene |
Labware Closure Type | Stopper |
Labware Closure Material | Polyethylene |
Labware Closure Color | Blue |
Liner | None |
Closure Material | Polyethylene |
Special Features | Leak-Resistant |
Closure Type | Plug |
Closure Color | Blue |
Closure Liner Material | Unlined |
Vented | No |
Product Type | Flange Plug Cap |
Septa Included | No |
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Flange Plug Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Leak-Resistant, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- BASF Np1 Polyseal White 10Oz (NP1WHT12)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- GLOBE SCIENTIFIC Plug Cap, Blue, Santoprene, PK1000 (113150B)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, 199 mm H, Natural, 119 mm Dia (7012000)
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PMP, PK6 (32V504)
- Globe Scientific Bottles & Jars