Shop All Pipette Tips & Accessories
Globe Scientific
Filtered Pipet Tip, 0.1 to 50uL, PK960
Mfr # 150814
Zoro # G5691029
product price: $93.59
/pk 960, $0.10/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1 to 50uL
- Type Filter Tip
- Material of Construction Plastic
- Color natural
- Height 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 150814
- Zoro # G5691029
- Country of Origin India
- Category Pipette Tips & Accessories
Dimensions
Height | 54 mm |
Details
Item | Filtered Pipet Tip |
Capacity | 0.1 to 50uL |
Type | Filter Tip |
Material of Construction | Plastic |
Color | natural |
For Use With | Most Brands of Pipettes |
Packaging | 10 Racks Of 96 |
Accessory Type | Filtered Pipet Tip |
Description
Filtered Pipet Tip, Filter Tip, Material of Construction Plastic, Capacity 0.1 to 50uL, Height 54 mm, Color Natural, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, PK50 (151267)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151144)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- GLOBE SCIENTIFIC Pipette Tip, 1-200uL XL/300uL, 59mm, PK960 (150051RFS)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- Globe Scientific Pipette Tips & Accessories