Shop All Pipette Tips & Accessories
Globe Scientific
Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150935
Zoro # G301968815
product price: $279.99
/pk 1920, $0.15/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Type Filter Tip
- Capacity 1 to 1000 uL
- Special Features Sterile
- Height 86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 150935
- Zoro # G301968815
- UPC # 00840095658881
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 86 mm |
Details
Item | Filter Pipette Tip |
Material of Construction | Polypropylene |
Type | Filter Tip |
Capacity | 1 to 1000 uL |
Special Features | Sterile |
Packaging | 10 Racks of 96 |
Color | Natural |
For Use With | Most Brands of Pipettes |
Accessory Type | Filter Pipette Tip |
Description
Filter Pipette Tip, Filter Tip, Material of Construction Polypropylene, Capacity 1 to 1000 uL, Height 86 mm, Color Natural, Special Features Sterile, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151140)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Refill, PK960 (151154RF)
- Globe Scientific Pipette Tips & Accessories