Shop All Pipette Tips & Accessories
Globe Scientific
Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150925
Zoro # G401968708
product price: $166.99
/pk 1920, $0.09/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 to 300 uL
- Type Filter Tip
- Material of Construction Polypropylene
- Color Natural
- Height 59 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 150925
- Zoro # G401968708
- UPC # 00840095658874
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 59 mm |
Details
Item | Filter Pipette Tip |
Capacity | 1 to 300 uL |
Type | Filter Tip |
Material of Construction | Polypropylene |
Color | Natural |
Special Features | Sterile |
For Use With | Most Brands of Pipettes |
Packaging | 10 Racks of 96 |
Accessory Type | Filter Pipette Tip |
Description
Filter Pipette Tip, Filter Tip, Material of Construction Polypropylene, Capacity 1 to 300 uL, Height 59 mm, Color Natural, Special Features Sterile, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 5L (F41915L)
- UNITED SCIENTIFIC Heavy Liquid Hydrometer (HYMH02)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Sterile, PK960 (151150YRS-96)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 200uL, PK960 (150820)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- MTC BIO MTC Bio Reservoir For Multi Channel Pipettes, 100 ml, Sterile, 5 Per Bag, 200 Pack (P8100-5S)
- Globe Scientific Pipettes & Pipettors