Shop All Pipette Tips & Accessories
Globe Scientific
Filter Pipette Tip, Polypropylene, PK1920
Mfr # 150915
Zoro # G801968711
product price: $186.99
/pk 1920, $0.10/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Type Filter Tip
- Capacity 1 to 100 uL
- Color Natural
- Special Features Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 150915
- Zoro # G801968711
- UPC # 00840095658850
- Country of Origin China
- Category Pipette Tips & Accessories
Dimensions
Height | 50 mm |
Details
Item | Filter Pipette Tip |
Material of Construction | Polypropylene |
Type | Filter Tip |
Capacity | 1 to 100 uL |
Color | Natural |
Special Features | Sterile |
Packaging | 10 Racks of 96 |
For Use With | Most Brands of Pipettes |
Accessory Type | Filter Pipette Tip |
Description
Filter Pipette Tip, Filter Tip, Material of Construction Polypropylene, Capacity 1 to 100 uL, Height 50 mm, Color Natural, Special Features Sterile, For Use With Most Brands of Pipettes, 10 Racks of 96 Packaging, Package Quantity 1920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- GLOBE SCIENTIFIC Pipette Tip, 1-200uL XL/300uL, 59mm, PK960 (150051RFS)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1250uL, Bulk, PK1000 (151153B)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (150035)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (151140R)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- HEATHROW SCIENTIFIC Reagent Reservoir, 25mL, Sterile, PK200 (120640)
- Globe Scientific Pipettes & Pipettors