Shop All Flasks
Globe Scientific
Erlenmeyer Flask, 500 mL, 188 mm H
Mfr # 8430500
Zoro # G910080915
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Erlenmeyer
- Sterile/Non-Sterile Non-Sterile
- Includes Closure No
- Special Features Dual Metric Scale Graduations, White Enamel Printing, Chemical-Resistant, Large White Marking Area, Chip-Resistant, Break-Resistant, Uniform Wall Thickness
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 8430500
- Zoro # G910080915
- UPC # 00840095684255
- Country of Origin India
- Category Flasks
Dimensions
Body Diameter - Metric | 106 mm |
Mouth Size | Narrow |
Compatible with Stopper Size | 7 |
Overall Height - Metric | 188 mm |
Description
Flask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON pH Electrode, CPVC (35807-35)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 2000mL, Narrow Mouth, Dual Graduations, ASTM E1404, 4/Box (8402000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8202000)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 2000mL, Class B, To Contain (TC), ASTME288, 1/Box (8252000)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 250mL, Class B, To Contain (TC), ASTME288, 6/Box (8250250)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- Globe Scientific Labware