Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 50uL, PK100
Mfr # 3923S
Zoro # G2866731
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50uL
- Color Clear
- Size 50uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3923S
- Zoro # G2866731
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 50uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 50uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 50uL, Color Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- Globe Scientific Lab Utensils