Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 5000uL, PK25
Mfr # 3931
Zoro # G2866713
product price: $44.75
/pk 25, $1.79/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5000uL
- Color Clear
- Size 5000uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3931
- Zoro # G2866713
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 5000uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 5000uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 5000uL, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- Globe Scientific Lab Needles & Syringes