Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 2500uL, PK25
Mfr # 3930S
Zoro # G2867319
product price: $53.79
/pk 25, $2.15/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2500uL
- Color Clear
- Size 2500uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3930S
- Zoro # G2867319
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 2500uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 2500uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 2500uL, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- Globe Scientific Lab Utensils