Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 2500uL, PK25
Mfr # 3930
Zoro # G2866707
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2500uL
- Color Clear
- Size 2500uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 3930
- Zoro # G2866707
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 2500uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 2500uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 2500uL, Color Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- SCIENTIFIC LABWARES Vial Decapper, 8mm (SWZR-005)
- Globe Scientific Lab Needles & Syringes