Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 20uL, PK100
Mfr # 3922S
Zoro # G2866661
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20uL
- Color Clear
- Size 20uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3922S
- Zoro # G2866661
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 20uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 20uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 20uL, Color Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- WHIRL-PAK Sampling Bag, Write-On, 7 oz., 7" L, PK500 (B01489)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- RPI MES Free Acid, 500g (M22040-500.0)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- FORTUNA Reusable Glass Syringe, Glass Luer, 10 mL (7.102-37)
- Globe Scientific Lab Utensils