Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip, Clear, 100uL, PK100
Mfr # 3924
Zoro # G2866558
product price: $97.29
/pk 100, $0.97/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100uL
- Color Clear
- Size 100uL
- Accessory Type Dispenser Syringe Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3924
- Zoro # G2866558
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 100uL |
Details
Item | Dispenser Syringe Tip |
Capacity | 100uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip |
Description
Dispenser Syringe Tip, Capacity 100uL, Color Clear, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 24/40. (A522440)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Rapid Hydrometer Tester (MAX3464309)
- OHAUS pH Pen, Single Line LCD (ST10)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- Globe Scientific Lab Needles & Syringes