Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip Adapter, 5000uL
Mfr # 3931-A
Zoro # G2867258
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5000uL
- Color Clear
- Size 5000uL
- Accessory Type Dispenser Syringe Tip Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3931-A
- Zoro # G2867258
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 5000uL |
Details
Item | Dispenser Syringe Tip Adapter |
Capacity | 5000uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip Adapter |
Description
Dispenser Syringe Tip Adapter, Capacity 5000uL, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- Globe Scientific Lab Utensils