Shop All Lab Needles & Syringes
Globe Scientific
Dispenser Syringe Tip Adapter, 2500uL
Mfr # 3930-A
Zoro # G2867337
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2500uL
- Color Clear
- Size 2500uL
- Accessory Type Dispenser Syringe Tip Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3930-A
- Zoro # G2867337
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Size | 2500uL |
Details
Item | Dispenser Syringe Tip Adapter |
Capacity | 2500uL |
Color | Clear |
Accessory Type | Dispenser Syringe Tip Adapter |
Description
Dispenser Syringe Tip Adapter, Capacity 2500uL, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 2500uL, PK25 (3930)
- FORTUNA Reusable Glass Syringe, Glass Luer, 100 mL (7.102-51)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- Globe Scientific Lab Utensils