Shop All Microscope Slides
Globe Scientific
Diamond White Glass Microscope Slides, Frosted, Charged, Orange, 1440/PK
Mfr # 195615-O
Zoro # G404969047
product price: $721.99
/pk 1440, $0.50/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 2 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 195615-O
- Zoro # G404969047
- Country of Origin China
- Category Microscope Slides
Dimensions
Width | 8 in |
Length | 2 in |
Height | 8 in |
Description
Diamond White Glass Microscope Slides are made of chemically pure white glass sheets. Offer a low iron content and provide superior transparency, very low fluorscence and no color distortion. This special composition provides minimal oxidation and ensures sample integrity during long term storage. Also features increased hardness and molecular stability of slide surface for more accurate experimental results.Charged slide provide the ideal surface for superior cell and tissue adhesion in histoloty, cytology, and pathology applications. Slides are pre-cleaned and ready to use. Packaged in high qauality plastic boxes and double cellophane wrapped to protect against moisture and foreign particles.
Produced from the finest quality optical white glass Charged surface allows cells and tissues to adhere to the slide Packed in high-quality white plastic boxes Dimensions: 25 x 75mm Thickness: 1 - 1.2mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Produced from the finest quality optical white glass Charged surface allows cells and tissues to adhere to the slide Packed in high-quality white plastic boxes Dimensions: 25 x 75mm Thickness: 1 - 1.2mm Packaging: 72 Slides per Box, 20 Boxes per CaseShipping Weight: 2 lbs
Shipping Dimensions: 8.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- GLOBE SCIENTIFIC Slide Dispenser (513000)
- GLOBE SCIENTIFIC Slide File Folder Clear Hinged Lid, PK12 (513029G)
- GLOBE SCIENTIFIC White glass slide, frosted, 1440PK (1380-20)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 22x22, 0.175mm, 148/bx, 10bx/PK (195621)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- UNITED SCIENTIFIC Diffraction Gratings In Slide Viewe, PK 5 (DFG525-PK/5)
- Globe Scientific Microscope Slides