Shop All Bottles & Jars
Globe Scientific
Diamond RealSeal Bottles, Amber Color, Wide Mouth, 1000 ml, 6/pk, 6PK
Mfr # 219945
Zoro # G104969088
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 219945
- Zoro # G104969088
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 12 in |
Width | 12 in |
Length | 12 in |
Description
Diamond RealSeal Plastic Laboratory Bottles meet the requirements of the most demanding applications. Rugged and durable, these bottles are a safe, shatterproof alternative to glass bottles for collection,storage, or shipping of samples, media, and reagents. Precision molded from virgin resins for consistent wall thickness and smooth surfaces. Bottles include leak-proof polypropylene caps that are engineered with an integrated seal ring for leak-proof closure. Caps are linerless to reduce contamination risk and offer a secure closure. Bottles meet following specifications: USP Class VI for pharma and research applications; FDA CFR-21 compliant for food contact; Free of heavy metals and RoHS compliant; BPA and phthalate free. High-Density Polyethylene (HDPE) bottles are safe for freezer storage down to -100°C and resistant to most corrosives. Polypropylene (PP) is autoclavable at 121°C; offers improved chemical resistance and clarity; resistant to most corrosives and approved for use from -40° to +121°C. Amber Bottles protect light sensitive samples during storage and transport.Medical Grade Resins Precision Molded Leakproof Linerless Caps BPA and phthalate free
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Dark Gray (513079G)
- DENIOS Model Full Size Funnel, Black (K22-0164)
- GLOBE SCIENTIFIC Container, 172 oz. (5160mL), Pe, PK40 (270172)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm, Clear, PK1000 (118152C)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL, PK5 (WGW537VTML-GHS)
- GLOBE SCIENTIFIC Container, 172 oz. (5000mL), Hdpe, PK10 (271172W)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- Globe Scientific Labware