Shop All Vials
Globe Scientific
Diamond Essentials Cryogenic Vials, 1.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK
Mfr # 3030-1S
Zoro # G910210954
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 3030-1S
- Zoro # G910210954
- Country of Origin India
- Category Vials
Description
Diamond Essentials Cryogenic Vials - a reliable sample storage solution that fits perfectly within your budget. These vials offer exceptional quality without the hefty price tag, making them an ideal choice for researchers seeking top-notch performance.The range features four volumes that are among the most popular options available in the market today.Key Features and Benefits: External threads: Minimize the risk of sample entrapment with our vials external threads, ensuring smoother handling and reducing the chance of sample contamination or loss Extreme temperature Stability: Safeguard your samples at temperatures as low as -196°C in vapor phase, while also withstanding temperatures up to 121°C Virgin polypropylene construction: Rest assured that your samples remain uncontaminated, as our vials are crafted from virgin polypropylene - a material known for its purity and inertness Autoclavable: Easily sterilize your vials without compromising their integrity should you wish to do so Clear graduations and writing area: Conveniently identify and label your samples using the vials clear graduations and dedicated writing area Leak-proof design: Enjoy peace of mind knowing that your samples are securely sealed within our vials, as they offer leak-proof protection up to 85kPa Self-standing star base: Simplify sample handling with the vials self-standing star base, providing stability and ease of use during storage and retrieval Clean and pure: Our vials are DNase, RNase, and Pyrogen free, ensuring the utmost cleanliness and integrity of your valuable samples
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- A2Z SCILAB Double Ended Lab Spatula Square & Flat Spoon End 7" Stainless Steel (A2Z-ZR096)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- GLOBE SCIENTIFIC Cryogenic Vial, 45.9mm H, Clear, PK500 (3011)
- GLOBE SCIENTIFIC Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK (3030-2S)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- GLOBE SCIENTIFIC Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached Screwcap with O-ring seal, RB, SS, PG, WS, 500PK (3032-2)
- CHEMGLASS Vial, 40mL, PK144 (CG-4900-06)
- Globe Scientific Vials