Shop All Test Equipment Accessories
Globe Scientific
Diamond Culture Tube Cap for 20 mm Glass Culture Tubes, Red
Mfr # 118156R-100
Zoro # G1610648
product price: $46.19
/pk 100, $0.46/ea
$46.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118156R-100
- Zoro # G1610648
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Diamond Culture Tube Cap For 20mm,Pk100 |
Description
Diamond Culture Tube Cap For 20mm,Pk100, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 8 U/I Butt Connector, PK250 (10624)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- K&S PRECISION METALS ROD 1/8""X12"" SS CD1 (87135)
- PALADIN TOOLS Polishing Puck Fiber Sc St Fc (PA1920-1)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- DICOR Dicor DCR551LSB-1 Dicor Corporation Non-Leveling Lap Sealant - Black (DCR551LSB-1)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- SWE-TECH 3C Octopus Helping Hands (FWT9005-10370)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- Globe Scientific Test Equipment Accessories