Shop All Cuvettes
Globe Scientific
Cuvette, Semi-Micro, 2.9mL, PK1000
Mfr # 112117
Zoro # G7079648
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Fill Volume 2.9 mL
- Capacity - English 0.0896 oz
- Capacity - Metric 2.9 mL
- Body Material Polystyrene
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 112117
- Zoro # G7079648
- UPC # 00840095601276
- Country of Origin Italy
- Category Cuvettes
Dimensions
Minimum Bandwidth | 340 nm |
Path Length | 10 mm |
Overall Width - Metric | 12 mm |
Maximum Bandwidth | 800 nm |
Overall Height - Metric | 45 mm |
Overall Depth - Metric | 12 mm |
Details
Item | Cuvette,Semi-Micro,2.9mL,PK1000 |
Maximum Fill Volume | 2.9 mL |
Capacity - English | 0.0896 oz |
Capacity - Metric | 2.9 mL |
Body Material | Polystyrene |
Basic Material | Plastic |
Body Color | Clear |
Clarity | Transparent |
Description
Cuvette,Semi-Micro,2.9mL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- ZORO SELECT Swivel Dipper, SS, 600mL, 3 Ft L (5390-3SL)
- GLOBE SCIENTIFIC Cuvette, Semi-Micro, 2.9mL Uv, PK500 (112147)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5146)
- GLOBE SCIENTIFIC Cuvette, Ps, PK550 (6618)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK1000 (111117)
- GLOBE SCIENTIFIC Cuvette, Micro, 1.5mL, PK500 (112137)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- Globe Scientific Cuvettes