Shop All Cuvettes
Globe Scientific
Cuvette, Micro, 1.5mL, PK500
Mfr # 112137
Zoro # G7079587
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Fill Volume 1.5 mL
- Capacity - Metric 1.5 mL
- Body Color Clear
- Minimum Bandwidth 340 nm
- Path Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 112137
- Zoro # G7079587
- UPC # 00011213000077
- Country of Origin Italy
- Category Cuvettes
Dimensions
Minimum Bandwidth | 340 nm |
Path Length | 10 mm |
Maximum Bandwidth | 800 nm |
Overall Depth - Metric | 12 mm |
Overall Width - Metric | 12 mm |
Overall Height - Metric | 45 mm |
Details
Item | Cuvette,Micro,1.5mL,PK500 |
Maximum Fill Volume | 1.5 mL |
Capacity - Metric | 1.5 mL |
Body Color | Clear |
Capacity - English | 0.0384 oz |
Body Material | Polystyrene |
Basic Material | Plastic |
Clarity | Transparent |
Description
Cuvette,Micro,1.5mL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 250mL (F304250)
- IKA Mf 10.1 (2870900)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- GLOBE SCIENTIFIC Cuvette, Ps, PK550 (6618)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5146)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK1000 (111117)
- GLOBE SCIENTIFIC Cuvette, Semi-Micro, 2.9mL Uv, PK500 (112147)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- Globe Scientific Cuvettes