Shop All Cuvettes
Globe Scientific
Cuvette, 4.5mL(10mm), Pmma, PK500
Mfr # 111147
Zoro # G7078677
product price: $79.19
/pk 500, $0.16/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 111147
- Zoro # G7078677
- Country of Origin Italy
- Category Cuvettes
Details
Item | Cuvette,4.5mL(10mm),Pmma,PK500 |
Description
Cuvette,4.5mL(10mm),Pmma,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- OAKTON Conductivity Electrode 1m (35660-58)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- FLUKE Fluke TP220 Suregrip+ Test Probes, CAT IV 600 V; CAT III 1000 V, 10 A Rating, UL Listed (TP220)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5145)
- GLOBE SCIENTIFIC Cuvette Segment, Ind. Wrapped, PK1000 (5146)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- GLOBE SCIENTIFIC Cuvette, Micro, 1.5mL, PK500 (112137)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK1000 (111117)
- GLOBE SCIENTIFIC Cuvette, Ps, PK550 (6618)
- DYNALON Cuvette Caps, PK1000 (402364)
- Globe Scientific Labware