Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 5mL, 75mm L, PP, PK1000
Mfr # 110406
Zoro # G5693208
original price:
$81.60
11% off
new price: $72.15
/pk 1000, $0.07/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110406
- Zoro # G5693208
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Screw Closure Size | 15.6 mm |
Body Diameter - Metric | 12 mm |
Description
Culture Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Culture Tube, Body Color White, Graduated No, Includes Closure Yes, Closure Material LDPE, Screw Closure Size 15.6 mm, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Dual Position Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 16mL, PK144 (224886)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- J-B WELD Plasticweld Syringe, 25Ml (50132)
- GLOBE SCIENTIFIC Pipette Tip, 1000-10000uL, Nat, PK100 (151250)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- GLOBE SCIENTIFIC Test Tube with Cap, 20mL, 150mm L, PS, PK500 (6160)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- Globe Scientific Labware