Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 20 x 150mm, 36mL, PK500
Mfr # 1522
Zoro # G7073759
product price: $89.79
/pk 500, $0.18/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1522
- Zoro # G7073759
- Country of Origin China
- Category Test Tubes & Culture Tubes
Details
Item | Culture Tube,20 x 150mm,36mL,PK500 |
Description
Culture Tube,20 x 150mm,36mL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK1000 (111011)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- Globe Scientific Test Tubes & Culture Tubes