Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 14mL, 100mm L, PS, PK500
Mfr # 110158
Zoro # G5693278
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 14 mL
- Labware Outside Dia. - Metric 17 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110158
- Zoro # G5693278
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 100 mm |
Description
Culture Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.47 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Culture Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Sterile, Special Features Dual Position Cap, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410i)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- Globe Scientific Lab Tubes