Shop All Test Tubes & Culture Tubes
Globe Scientific
Culture Tube, 14mL, 100mm L, PP, PK500
Mfr # 110178
Zoro # G5693269
product price: $83.99
/pk 500, $0.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 14 mL
- Labware Outside Dia. - Metric 17 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110178
- Zoro # G5693269
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 17 mm |
Description
Culture Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.47 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Culture Tube, Body Color White, Graduated No, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 5 1/2x7/8, 500/pk, 500PK (142502)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- MILTON INDUSTRIES PLUG RECAPPERS F (MI779)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- GLOBE SCIENTIFIC Test Tube, 3mL, 57mm L, PS, PK1000 (114010)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- CELLTREAT Screw Top Micro Tube/Cap Assembly, Grip Cap W/O-Ring, Sterile, 2.0mL (230830)
- Globe Scientific Lab Tubes