Shop All Vials
Globe Scientific
Cryogenic Vials, 1.0ml, Sterile, Internal Threads, Attached Screwcap with O-ring seal, CB, SS, PG, WS, 500PK
Mfr # 3034-1
Zoro # G910210909
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 3034-1
- Zoro # G910210909
- Country of Origin China
- Category Vials
Description
RingSeal Cryogenic Vials are an excellent choice for long-term sample storage. Built with reliable o-ring seals, this exceptional range offers multiple variants to meet diverse research needs.Globe Scientifics RingSeal Cryogenic Vials are available in both internal and external thread options, as well as self-standing and round bottom formats, and are offered in the most popular volumes.Key Features and Benefits: Leak-Proof Design: RingSeal Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes Large Writing Area: Large writing area aides in convenient sample identification and organization Autoclavable: To ensure efficient sterilization while maintaining their structural integrity
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 50 mL Low Form Griffin Beaker, Dou (1000-50)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- GRAYLINE Shelf Orgnzr Steel Wht (40110-6)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- GLOBE SCIENTIFIC Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK (3030-2S)
- GLOBE SCIENTIFIC Cryogenic Vial, 45.9mm H, Clear, PK500 (3011)
- GLOBE SCIENTIFIC Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached Screwcap with O-ring seal, RB, SS, PG, WS, 500PK (3032-2)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- Globe Scientific Labware