Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Workstation Rack, Green
Mfr # 3049G
Zoro # G5691756
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Overall Height 1 in
- Overall Length 3 7/8 in
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3049G
- Zoro # G5691756
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 1 in |
Overall Length | 3 7/8 in |
Overall Width | 3 7/8 in |
Compartment Width | 3 7/8 in |
Compartment Length | 8 1/2 in |
Details
Item | Cryogenic Vial Workstation Rack |
Material | Plastic |
Color | Green |
Holds | (40) Vials |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Includes | Anti-Slip Rubber Feet |
Product Type | Cryogenic Vial Rack |
Autoclavable | Yes |
Compatible Product Type | Cryogenic Vials |
Number of Compartments | 40 |
Description
Item Cryogenic Vial Workstation Rack, Number of Compartments 40, Autoclavable Yes, Material Plastic, Green, Includes Anti-Slip Rubber Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Portable Refractometer (ISQ-RM30)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- Globe Scientific Cryogenic Equipment