Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Yellow, PK5
Mfr # 3050Y
Zoro # G5691695
product price: $50.39
/pk 5, $10.08/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3050Y
- Zoro # G5691695
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Yellow |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Holds | (100) 1-2mL Vials |
Product Type | Cryogenic Box |
Number of Compartments | 100 |
Product Holds | (100) 1 to 2 mL Vials |
Number of Items Held | 100 |
Description
Cryogenic Vial Storage Box, Plastic, Yellow, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (100) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- HEATHROW SCIENTIFIC Bulb, Rubber, 60mL Cap., 80mm H, 2.13" dia. (HS20630D)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- Globe Scientific Lab Cooling Equipment