Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Yellow, PK4
Mfr # 3042Y
Zoro # G5691771
product price: $53.39
/pk 4, $13.35/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Overall Height 3 3/4 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3042Y
- Zoro # G5691771
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 3 3/4 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Yellow |
Holds | (81) 3-5mL Vials |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Product Type | Cryogenic Box |
Product Holds | (81) 3 to 5 mL Vials |
Number of Items Held | 81 |
Number of Compartments | 81 |
Description
Cryogenic Vial Storage Box, Plastic, Yellow, Overall Height 94mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 3-5mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- A2Z SCILAB Wooden Handle Lab Spatula, 8 Offset Bayonet Blade, 12.4 Total Length (A2Z-ZR-BWHS8)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- HEATHROW SCIENTIFIC Ice Pan, Square, 9L, Red (HS28729R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- Globe Scientific Cryogenic Equipment