Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, White, PK5
Mfr # 3050W
Zoro # G5691701
product price: $51.99
/pk 5, $10.40/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3050W
- Zoro # G5691701
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | White |
Holds | (100) 1-2mL Vials |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Product Type | Cryogenic Box |
Number of Compartments | 100 |
Number of Items Held | 100 |
Product Holds | (100) 1 to 2 mL Vials |
Description
Cryogenic Vial Storage Box, Plastic, White, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (100) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- CELLTREAT Well Tissue Culture Plate, 0.39cm2, PK100 (229197)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- Globe Scientific Lab Cooling Equipment