Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Red, PK5
Mfr # 3040R
Zoro # G5691826
original price:
$66.00
9% off
new price: $59.59
/pk 5, $11.92/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3040R
- Zoro # G5691826
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Minimum | 2 mL |
Tube or Vial Size - Maximum | 1 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Red |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Holds | (81) 1-2mL Vials |
Product Type | Cryogenic Box |
Number of Compartments | 81 |
Number of Items Held | 81 |
Product Holds | (81) 1 to 2 mL Vials |
Description
Cryogenic Vial Storage Box, Plastic, Red, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXWIPE Swab, Micro Alpha, Poly Tip, PK500 (TX758B)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC Box 15 And 50mL, Purple, PK5 (HS23271A)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- Globe Scientific Lab Cooling Equipment