Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Green, PK5
Mfr # 3050G
Zoro # G5691729
product price: $64.15
/pk 5, $12.83/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Overall Height 2 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3050G
- Zoro # G5691729
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 2 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Green |
Min. Temp. Rating | -196 Degrees C |
Max. Temp. Rating | 120 Degrees C |
Holds | (100) 1-2mL Vials |
Product Type | Cryogenic Box |
Product Holds | (100) 1 to 2 mL Vials |
Number of Compartments | 100 |
Number of Items Held | 100 |
Description
Cryogenic Vial Storage Box, Plastic, Green, Overall Height 52mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (100) 1-2mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-Q)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- SIMPORT SCIENTIFIC External thread Silicone Washer se, PK 50 (T310-10A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- Globe Scientific Lab Cooling Equipment