Shop All Cryogenic Equipment
Globe Scientific
Cryogenic Vial Storage Box, Green, PK4
Mfr # 3042G
Zoro # G5691799
product price: $48.95
/pk 4, $12.24/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Overall Height 3 3/4 in
- Overall Length 5 1/4 in
- Overall Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 3042G
- Zoro # G5691799
- Country of Origin Slovakia
- Category Cryogenic Equipment
Dimensions
Overall Height | 3 3/4 in |
Overall Length | 5 1/4 in |
Overall Width | 5 1/4 in |
Tube or Vial Size - Maximum | 1 mL |
Tube or Vial Size - Minimum | 2 mL |
Details
Item | Cryogenic Vial Storage Box |
Material | Plastic |
Color | Green |
Max. Temp. Rating | 120 Degrees C |
Min. Temp. Rating | -196 Degrees C |
Holds | (81) 3-5mL Vials |
Product Type | Cryogenic Box |
Product Holds | (81) 3 to 5 mL Vials |
Number of Items Held | 81 |
Number of Compartments | 81 |
Description
Cryogenic Vial Storage Box, Plastic, Green, Overall Height 94mm, Overall Width 132mm, Overall Length 132mm, Overall Diameter N/A, Holds (81) 3-5mL Vials, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 120 Degrees C, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- GLOBE SCIENTIFIC Slide Box, 12 Place, White (513072W)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- USA SCIENTIFIC Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK (142500)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- Globe Scientific Lab Cooling Equipment