Shop All Vials
Globe Scientific
Cryogenic Vial, 12.5mm Dia, Clear, PK500
Mfr # 3014
Zoro # G5692009
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Cryogenic
- Labware Capacity - English 0.135 oz
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Inside Dia. - English 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 3014
- Zoro # G5692009
- Country of Origin Italy
- Category Vials
Dimensions
Labware Inside Dia. - English | 0.39 in |
Labware Height - Metric | 75.1 mm |
Labware Height - English | 2.95 in |
Labware Inside Dia. - Metric | 10 mm |
Overall Height - Metric | 75.1 mm |
Inside Diameter - Metric | 10 mm |
Body Diameter - Metric | 12.5 mm |
Description
Cryogenic Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material HDPE, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 75.1 mm, Number of Vials Included 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- GLOBE SCIENTIFIC Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached Screwcap with O-ring seal, RB, SS, PG, WS, 500PK (3032-2)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- GLOBE SCIENTIFIC Diamond Essentials Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached SC, CB, SS, PG, WS, 500PK (3030-2S)
- GLOBE SCIENTIFIC Cryogenic Vial, 45.9mm H, Clear, PK500 (3011)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- Globe Scientific Vials