Shop All Test Equipment Accessories
Globe Scientific
Cover glass, 20 x 20mm, No. 2, PK10
Mfr # 1402-20
Zoro # G004391651
product price: $24.79
/pk 10, $2.48/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 1402-20
- Zoro # G004391651
- UPC # N
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Cover glass,20 x 20mm,No. 2,PK10 |
Description
Cover glass,20 x 20mm,No. 2,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- ESSENTIAL PET PRODUCTS Essential Pet Products LV-9000-S Dog Fence Waterproof Wire Splices; 2 Pack (LV-9000-S)
- THERMO ORION Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes, (810007)
- JONARD TOOLS Duct Kit (TK-268)
- KLEIN TOOLS Replacement Cables for Tone & Probe Test and Trace Kit (VDV770-855)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-ACE)
- Globe Scientific Test Equipment Accessories