Shop All Bottles & Jars
Globe Scientific
Container, 8 oz. (250mL), Hdpe, PK100
Mfr # 271008W
Zoro # G7081273
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 271008W
- Zoro # G7081273
- Country of Origin China
- Category Bottles & Jars
Details
Item | Container,8 oz. (250mL),Hdpe,PK100 |
Description
Container,8 oz. (250mL),Hdpe,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- PATRICK PRODUCTS Jug, 1 gal., Round, PE, w/38/400 Cap (66224)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 100 mL, Min 10mL-Max 100mL (GBTD-R-100)
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- GLOBE SCIENTIFIC Wash Bottle, Distilled Water, 500mL, PK5 (WGW601PML-GHS)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- Globe Scientific Labware