Shop All Bottles & Jars
Globe Scientific
Container, 64 oz. (2000mL), Hdpe, PK50
Mfr # 271064
Zoro # G7081352
product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 271064
- Zoro # G7081352
- UPC # 00027100000068
- Country of Origin China
- Category Bottles & Jars
Details
Item | Container,64 oz. (2000mL),Hdpe,PK50 |
Description
Container,64 oz. (2000mL),Hdpe,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- AMSCOPE 10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1000-HS)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118240L)
- GLOBE SCIENTIFIC Bottle, Narrow Mouth, Round, PP, 250mL (7050250)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 5 Liter, White PP Screwcap, Molded Graduations (7190005)
- GLOBE SCIENTIFIC Flange Cap, Red, Polyethylene, PK1000 (118127R)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 120mL (7010125)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- Globe Scientific Bottles & Jars