Shop All Bottles & Jars
Globe Scientific
Container, 32 oz. (960mL), Pe, PK250
Mfr # 270032
Zoro # G7081133
product price: $516.99
/pk 250, $2.07/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 270032
- Zoro # G7081133
- UPC # 00027200000036
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Container,32 oz. (960mL),Pe,PK250 |
Description
Container,32 oz. (960mL),Pe,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-7)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL (WGW537VTML-GHS-1)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- Globe Scientific Bottles & Jars