Shop All Drug Test Kits
Globe Scientific
Collection Cup, 6.5 oz., 500 Pack
Mfr # 5925
Zoro # G2382585
product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.5 oz.
- Graduation Range 10 to 190 mL
- Labware Capacity - Metric 190 mL
- Graduation Subdivisions 10 mL
- Diameter 67.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 5925
- Zoro # G2382585
- Country of Origin China
- Category Drug Test Kits
Dimensions
Diameter | 67.7 mm |
Labware Height - Metric | 86.1 mm |
Labware Height - English | 3.39 in |
Height | 86.1mm |
Width | 62.3mm |
Depth | 86.1mm |
Labware Depth - Metric | 86.1 mm |
Labware Width - Metric | 62.3 mm |
Overall Width - Metric | 62.3 mm |
Body Diameter - Metric | 67.7 mm |
Mouth Size | Wide |
Overall Height - Metric | 86.1 mm |
Description
Collection Cup, Capacity - Metric 192 mL, Capacity - English 6.5 fl oz, Closure Included Yes, Closure Liner Material Polystyrene, Body Diameter - Metric 67.7 mm, Body Material Polystyrene, Overall Height - Metric 86.1 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Paper, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- UNITED Pipette, Serological, Class A, 25 mL, PK5 (PS7078-J)
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- Globe Scientific Drug Test Kits